1/6 HP 115V Cast Iron Circulator Pump
1/6 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.9
- Connection Type:
- Flanged
- Flow Rate:
- 38 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- Length:
- 8 in
- Maximum Feet of Head:
- 27
- Maximum Temperature:
- 225
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 4-3/4 in