1/8 HP 115V Cast Iron Circulator Pump
1/8 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs in-line flow check
- Unique replaceable cartridge-Field serviceable
- Direct drive - Low power consumption
- Self lubricating, no mechanical seal to replace
- Standard high capacity output - Compact design
- Maximum Fluid Temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 Years
Specifications
- AMP:
- 1.76
- Connection Type:
- Flanged
- Depth:
- 7-1/2
- Flow Rate:
- 30 gpm
- Height:
- 6-1/2
- Horsepower:
- 1/8 hp
- Length:
- 7-1/2
- Maximum Feet of Head:
- 31
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752556100
- Volts:
- 115V
- Width:
- 5-1/2