This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009F5IFC
  • Item #3339375
  • Manufacturer Part #009-F5-IFC
4 out of 5 Customer Rating
Brand image
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T009F5IFC
  • Item #3339375
  • Manufacturer Part #009-F5-IFC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Flow Rate
10 gpm
Height
6-3/8 in
Length
7 in
Maximum Feet of Head
35
Pressure - Maximum
125 psi
Width
5-1/2 in
Characteristics & Features
Connection Type
Flanged
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Phase
1
Electrical & Operational Information
AMP
1.4
Horsepower
1/8 hp
Maximum Temperature
230
Minimum Temperature
40
RPM
3250
Volts
115V
Warranty & Product Information
ANSI
ANSI 372
Energy Star Compliant
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
Product Type
Circulator Pump
UL Listed
Yes
UPC
687752393835