1-1/2 in. Lead-Free Press Swivel Shut-Off Freedom Flange Set
1-1/2 in. Lead-Free Press Swivel Shut-Off Freedom Flange Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Easy 1/4-turn Open/ Close operation
- Positive shut-off, leak free design
- Swivel-Flange allows 360? rotation
- Solid lead-free brass construction
- Chrome/Brass/Stainless steel valve ball
- High quality seats
- Full port ball valve for unrestricted flow
- Includes Bolts and Nuts
- Fits most Taco circulators
- NSF certified for potable water
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- TSFL150P
- UPC:
- 195445201355