This product requires certification to purchase.

1-1/4 in. Press Pump Flange

Taco

1-1/4 in. Press Pump Flange

  • Fast #
  • Part #TSFL125P
  • Item #9600929
  • Manufacturer Part #SFL-125P
5 out of 5 Customer Rating
Brand image
Taco

1-1/4 in. Press Pump Flange

  • Fast #
  • Part #TSFL125P
  • Item #9600929
  • Manufacturer Part #SFL-125P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy 1/4 - turn open/close operation
  • Positive shut-off, leak free design
  • Swivel - flange allows 360° rotation
  • Solid lead-free brass construction
  • Chrome/brass/stainless steel valve ball
  • High quality seats
  • Full port ball valve for unrestricted flow
  • Includes bolts and nuts
  • Fits most Taco circulators
  • NSF certified for potable water
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Flange
UPC
195445201348