1 in. Brass Flow Switch
1 in. Brass Flow Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum fluid temperature: 250 F
- Warranty: 3 years
- Little mechanical wear or fatigue
- Stainless steel paddles & trip rods
- NEMA 1 and NEMA 4 models
- Single or double switch models
- High current models available
- For Use on 1" to 8" diameter pipe
- UL, CSA, CE approved
Specifications
- Application:
- Boiler, Chiller
- Pressure - Maximum:
- 250 psi
- Product Type:
- Limit Switch
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Temperature Range:
- 20 to 250 Deg F
- UL Listed:
- Yes
- UPC:
- 687752299397
- Width:
- 3-1/2 in