This product requires certification to purchase.

115/208/230V Cast Iron Circulator Pump

Taco

115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #T0026EF2
  • Item #9600547
  • Manufacturer Part #VM2644-HD1-RC2W00
4.8 out of 5 Customer Rating
Brand image
Taco

115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #T0026EF2
  • Item #9600547
  • Manufacturer Part #VM2644-HD1-RC2W00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 easy dial settings to match system requirements - activeADAPT®, low, medium, high or 0-10V DC analog or PWM digital signal external input
  • BIO Barrier® protects the pump from system contaminants
  • SureStart® automatic unblocking and air purging mode
  • Replaces all single speed and 3-speed circulators in its class
  • Multi-color LED: power on, mode setting and error code diagnostics
  • Use with a taco ZVC zone valve control or SR switching relay for ON/OFF operation
  • Nut-grabber feature on flanges for easier fit up
  • Dual electrical knockouts and removable quick-connect terminal strip for easy wiring
  • Rotatable control cover to simplify installation
  • Whisper quiet operation
  • Requires Certification

Documents


Specifications

AMP:
1
Connection Type:
Flanged
Flow Rate:
44 gpm
Maximum Feet of Head:
26
Maximum Temperature:
230
Minimum Temperature:
14
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3800
UPC:
195445162434
Volts:
115/208/230V
Watts:
125 W
Weight:
10.5 lb