115/208/230V Cast Iron Circulator Pump
115/208/230V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 0034ePlus is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology
- Suitable for closed loop, pressurized heating and chilled water HVAC systems
- Taco circulators are for indoor use only
- 6.5” Flange to Flange dimension retrofits most circulators in its class
Documents
Specifications
- AMP:
- 1.48
- Flow Rate:
- 50 gpm
- Maximum Feet of Head:
- 34
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UPC:
- 190145905398
- Volts:
- 115/208/230V