This product requires certification to purchase.

115/208/230V Stainless Steel Circulator Pump

Taco

115/208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0034EPSF2
  • Item #9523353
  • Manufacturer Part #VR3450-HY1-FS2A00
3.7 out of 5 Customer Rating
Brand image
Taco

115/208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #T0034EPSF2
  • Item #9523353
  • Manufacturer Part #VR3450-HY1-FS2A00
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
11923667
ANSI:
ANSI 372, ANSI 61
Connection Type:
Flanged
Flow Rate:
50 gpm
Maximum Feet of Head:
34
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Circulator Pump
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
4300
UPC:
190145905381
Volts:
115/208/230V
Watts:
170
Weight:
10.5