This product requires certification to purchase.

1/2 in. Union Cartridge Pressure Reducing Valve

Taco

1/2 in. Union Cartridge Pressure Reducing Valve

  • Fast #
  • Part #T33503
  • Item #7018348
  • Manufacturer Part #3350-3
4.8 out of 5 Customer Rating
Brand image
Taco

1/2 in. Union Cartridge Pressure Reducing Valve

  • Fast #
  • Part #T33503
  • Item #7018348
  • Manufacturer Part #3350-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum Fluid Temperature: 210 F
  • Warranty: 1 Year
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1003
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
Material:
Brass
Maximum Temperature:
210
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752928761
Valve Size:
1/2 in