This product requires certification to purchase.

120V Stainless Steel Circulator Pump

Taco

120V Stainless Steel Circulator Pump

  • Fast #
  • Part #T007ESF4
  • Item #9600532
  • Manufacturer Part #VB1016-DY2-4S2W00
4.2 out of 5 Customer Rating
Brand image
Taco

120V Stainless Steel Circulator Pump

  • Fast #
  • Part #T007ESF4
  • Item #9600532
  • Manufacturer Part #VB1016-DY2-4S2W00
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 10’ shut-off head, 16 gpm max flow
  • ECM performance equivalent to the legendary 007 circulator
  • High-efficiency ECM motor uses up to 85% less electricity
  • SureStart® automatic unblocking and air purging mode
  • Green mode active system monitoring and automatic power optimization
  • Nut-grabber feature on flanges for easier fit-up
  • Dual electrical knockouts, 6” stranded wire leads included for easy wiring
  • Integral flow check (IFC®) included
  • Double insulated - No ground wire required
  • Whisper quiet operation
  • Requires Certification

Specifications

AMP:
0.54
ANSI:
ANSI 372, ANSI 61
Connection Type:
Flanged
Flow Rate:
16 gpm
Maximum Feet of Head:
10
Maximum Temperature:
230
Minimum Temperature:
36
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
4830
UPC:
195445211705
Volts:
120V
Watts:
44 W
Weight:
5.5 lb