15 gpm 115V 1/25 hp Circulator Pump
This product has been replaced by
Manufacturer Part #008-VDTF6-2
15 gpm 115V 1/25 hp Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 6 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 15 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/25 hp
- Maximum Feet of Head:
- 15
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752875980
- Volts:
- 115V
- Width:
- 4-3/4 in