150 gpm 208/230/460V 5 hp Centrifugal Pump
150 gpm 208/230/460V 5 hp Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Close-coupled in-line pumps
- Self supported by piping
- Install horizontally or vertically
- Rear pull out design
- Included in the 1900 Series
Specifications
- Connection Size:
- 1-1/2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 150 gpm
- Horsepower:
- 5 hp
- Impeller:
- Cast Stainless Steel
- Length:
- 8-19/50 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 95
- Maximum Temperature:
- 300
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Phase:
- 3
- RPM:
- 1760
- UL Listed:
- No
- UPC:
- 687752407976
- Volts:
- 208/230/460V