This product requires certification to purchase.

150 gpm 208/230V 3 hp Centrifugal Pump

Taco

150 gpm 208/230V 3 hp Centrifugal Pump

  • Fast #
  • Part #T1911C1EJ1662139
  • Item #4870558
  • Manufacturer Part #1911C1EJ1662139
4.4 out of 5 Customer Rating
Brand image
Taco

150 gpm 208/230V 3 hp Centrifugal Pump

  • Fast #
  • Part #T1911C1EJ1662139
  • Item #4870558
  • Manufacturer Part #1911C1EJ1662139
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Close-coupled in-line pumps
  • Integrated variable speed drive
  • Self supported by piping
  • Install horizontally or vertically
  • Rear pull out design
  • Included in the 1900 Series
  • Requires Certification

Specifications

Connection Size:
1-1/2
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
150 gpm
Horsepower:
3 hp
Impeller:
Cast Stainless Steel
Length:
8-19/50 in
Material:
Cast Iron
Maximum Feet of Head:
95
Maximum Temperature:
300
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Phase:
3
RPM:
1760
UL Listed:
No
Volts:
208/230V