This product requires certification to purchase.

1/8 HP 115V Cast Iron Circulator Pump

Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0012F4IFC
  • Item #2820208
  • Manufacturer Part #0012-F4-IFC
4.9 out of 5 Customer Rating
Brand image
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T0012F4IFC
  • Item #2820208
  • Manufacturer Part #0012-F4-IFC
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral Flow Check (IFC): Prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs in-line flow check
  • Unique replaceable cartridge-Field serviceable
  • Direct drive - Low power consumption
  • Self lubricating, no mechanical seal to replace
  • Standard high capacity output - Compact design
  • Maximum Fluid Temperature: 230 F
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
1.33
Connection Size:
1-1/2
Connection Type:
Flanged
Depth:
8-3/5 in
Flow Rate:
42 gpm
Height:
8-1/2 in
Horsepower:
1/8 hp
Length:
8-1/16 in
Maximum Feet of Head:
13
Maximum Temperature:
230
Minimum Temperature:
40
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3250
UL Listed:
Yes
UPC:
687752377071
Volts:
115V
Width:
6 in