180 gpm 208/230V 3 hp Centrifugal Pump
180 gpm 208/230V 3 hp Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Close-coupled in-line pumps
- Integrated variable speed drive
- Self supported by piping
- Install horizontally or vertically
- Rear pull out design
- Included in the 1900 Series
Specifications
- Connection Size:
- 2
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 180 gpm
- Height:
- 24-11/20 in
- Horsepower:
- 3 hp
- Impeller:
- Cast Stainless Steel
- Length:
- 13-83/100 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 300
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Phase:
- 3
- RPM:
- 1760
- UL Listed:
- No
- Volts:
- 208/230V