2-1/2 in. Thread Mult-Purpose Valve
2-1/2 in. Thread Mult-Purpose Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Ductile Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in