This product requires certification to purchase.

2 hp Repair Rubber Motor Coupling

Taco

2 hp Repair Rubber Motor Coupling

  • Fast #
  • Part #T1624053RP
  • Item #3449536
  • Manufacturer Part #1624-053RP
4.1 out of 5 Customer Rating
Brand image
Taco

2 hp Repair Rubber Motor Coupling

  • Fast #
  • Part #T1624053RP
  • Item #3449536
  • Manufacturer Part #1624-053RP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Taco 1600 Series Pumps
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Horsepower:
2 hp
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
687752016161