2 in. Sweat Hydronic Balancing Valve

You last purchased this on
 
Taco

2 in. Sweat Hydronic Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

2 in. Sweat Hydronic Balancing Valve

  • Fast #
  • Part #TACUF200AC2
  • Item #4082274
  • Manufacturer Part #ACUF-200-AC-2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flow measurement function independent of stem and ball position
  • Ball valve construction allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fixed port venturi orifice balancing valve
  • Built-in drain port
  • Blow-out poof stem
  • Valve can be installed in any position
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Length:
6-3/4 in
Material:
Bronze
Pressure - Maximum:
3 psi
UL Listed:
No
Valve Size:
2 in