This product requires certification to purchase.

24V 5 Zone Valve Control

This product has been replaced by

No image available
ZONE VLV CNTL 5 ZONE EXP
Manufacturer Part #ZVC405-5
You last purchased this on
 
Taco

24V 5 Zone Valve Control

  • Fast #
  • Part #TZVC4054
  • Item #4154356
  • Manufacturer Part #ZVC405-4
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
ZONE VLV CNTL 5 ZONE EXP
Manufacturer Part #ZVC405-5
Taco

24V 5 Zone Valve Control

  • Fast #
  • Part #TZVC4054
  • Item #4154356
  • Manufacturer Part #ZVC405-4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Allows low voltage thermostats to control low voltage zone valves, all in one package
  • External indicator lights
  • Switchable priority (some models)
  • Simplified wiring
  • Compact design
  • Fuse protected
  • 100% factory tested
  • Isolated end switch
  • Installer friendly PC board layout
  • Front diagnostic lights
  • Requires Certification

Specifications

AMP:
1, 1.5, 5
Depth:
3 in
Height:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
24/120VAC
Width:
12-1/4 in
Zones:
5