This product requires certification to purchase.

3/4 in. Sweat x Flanged Brass Flange Kit

Taco

3/4 in. Sweat x Flanged Brass Flange Kit

  • Fast #
  • Part #TSFL075S
  • Item #7489874
  • Manufacturer Part #SFL-075S
5 out of 5 Customer Rating
Brand image
Taco

3/4 in. Sweat x Flanged Brass Flange Kit

  • Fast #
  • Part #TSFL075S
  • Item #7489874
  • Manufacturer Part #SFL-075S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy 1/4 turn open/ close operation
  • Positive shut-off, leak-free design
  • Swivel-flange allows 360° rotation
  • Solid lead-free brass construction
  • NSF Certified for potable water
  • Chrome/ brass/ stainless steel valve ball
  • High quality seats
  • Full port ball valve for unrestricted flow
  • Nuts and bolts included
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Handle Material:
Chrome Plated Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass
Pressure - High:
150
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
687752255713
Valve Body Material:
Brass
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve