3/5 HP 110/240V Cast Iron Circulator Pump
3/5 HP 110/240V Cast Iron Circulator Pump
Product Details
Product Details
- High-efficiency ECM technology uses up to 85% less electricity
- Intuitive user interface with real-time feedback
- Constant speed, constant pressure, proportional pressure, and activeADAPT®; self-adjusting proportional pressure
- BMS communication; Modbus, BACnet, 0-10Vdc, PWM
- Parallel pump control; cascading, auto-rotate & main/standby
- Standard #125 ANSI flanges (companion flange kit sold separately)
- Insulation shell included
- Stainless steel models NSF 61 & 372 commercial hot certified
Specifications
- AMP:
- 6
- ANSI:
- ANSI 372, ANSI 61
- Connection Size:
- 1-1/2
- Flow Rate:
- 108 gpm
- Horsepower:
- 3/5 hp
- Maximum Feet of Head:
- 39
- Minimum Temperature:
- 36
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 190145973373
- Volts:
- 110/240V
- Watts:
- 480 W
- Weight:
- 26 lb