3/4 in. Female Sweat Air Separator
4900 Series 3/4 in. Female Sweat Air Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maximum Fluid Temperature: 240 F
- Warranty: 1 Year
Documents
Specifications
- Collection:
- 4900 Series
- End Connection 1:
- Sweat
- End Connection 2:
- NPT
- End Connections:
- Sweat x NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 687752914276
- Width:
- 4-19/100 in