This product requires certification to purchase.

5-1/8 in. 120V Flange Cartridge Circulator Pump

This product has been replaced by

Taco 115V 16 gpm Flanged 125 psi Cast Iron Circulator Pump
Taco 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #VB1016-HY2-4C2A00
Taco

5-1/8 in. 120V Flange Cartridge Circulator Pump

  • Fast #
  • Part #T007EF4
  • Item #7063691
  • Manufacturer Part #VB1016-HY1-4C2A00
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Taco 115V 16 gpm Flanged 125 psi Cast Iron Circulator Pump
Taco 1/25 HP 115V Cast Iron Circulator Pump
Manufacturer Part #VB1016-HY2-4C2A00
Taco

5-1/8 in. 120V Flange Cartridge Circulator Pump

  • Fast #
  • Part #T007EF4
  • Item #7063691
  • Manufacturer Part #VB1016-HY1-4C2A00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.54
Depth:
5-1/8
Flow Rate:
16 gpm
Height:
6-3/8
IAPMO Listed:
No
Impeller:
Composite
Length:
5-1/8
Material:
Cast Iron
Maximum Feet of Head:
10
Maximum Temperature:
230
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Pump Motor Type:
ECM-Permanent Magnetic
RPM:
4830
UL Listed:
No
UPC:
687752807257
Volts:
120V