1 in. - Mixing Valve - Union Sweat - 230 psi - Forged Brass / Stainless Steel
5000 Series 1 in. - Mixing Valve - Union Sweat - 230 psi - Forged Brass / Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ASSE 1017 listed
- Ideal for domestic water distribution points
- Suitable for use in potable water
- Delivers stable mixed water temperature
- Tamper-resistance cap
- Sweat, NPT, Pex, Press, CPVC Union connections
- Check valves included
- Low headloss
- Outlet temperature strip
- Optional dial gauge and adaptor
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- 5000 Series
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connection 3:
- Union Sweat
- End Connections:
- Union Sweat
- FM Approved:
- No
- Flow Rate:
- 20 gpm
- Height:
- 6-1/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/10
- Material:
- Forged Brass, Stainless Steel
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Size:
- 1 in
- Valve Type:
- Mixing Valve