This product requires certification to purchase.

3/8 in. Compression Mixing Valve

Taco

5121 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #T5121F2
  • Item #7503783
  • Manufacturer Part #5121-F2
4 out of 5 Customer Rating
Brand image
Taco

5121 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #T5121F2
  • Item #7503783
  • Manufacturer Part #5121-F2
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1070
CSA Certified:
CSA B125.3
Collection:
5121
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Flow Rate:
5.8 gpm
Height:
4-3/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/5 in
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
230 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752833812
Valve Size:
3/8 in
Valve Type:
Thermostat Mixing Valve