52 gpm High Efficiency Wet Rotor Pump with Controller Module
52 gpm High Efficiency Wet Rotor Pump with Controller Module
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1.5
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 52 gpm
- Horsepower:
- 1/4 hp
- IAPMO Listed:
- No
- Material:
- Cast Iron
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 4400
- UL Listed:
- No
- UPC:
- 687752660944
- Volts:
- 230V