This product requires certification to purchase.

6-Zone 20A Switching Relay

This product has been replaced by

6?Zone Expansion Switching Relay Board
Taco 6 Zone Expansion Switching Relay Board
Manufacturer Part #SR506-5
Taco

6-Zone 20A Switching Relay

  • Fast #
  • Part #TSR506EXP4
  • Item #4154355
  • Manufacturer Part #SR506-EXP-4
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

6?Zone Expansion Switching Relay Board
Taco 6 Zone Expansion Switching Relay Board
Manufacturer Part #SR506-5
Taco

6-Zone 20A Switching Relay

  • Fast #
  • Part #TSR506EXP4
  • Item #4154355
  • Manufacturer Part #SR506-EXP-4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contractor friendly PC board layout
  • External indicator lights gives instant diagnostic feedback
  • Switchable priority
  • Premium sealed Relays
  • Fast, clean wiring and replaceable relays on each zone
  • Simple wiring with many options to control other devices
  • Made in the USA
  • Expandable to 20 zones
  • Frequency: 60 Hz
  • Warranty: 3 Years
  • Requires Certification

Specifications

AMP:
20
Depth:
3 in
Height:
7-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752857634
Volts:
120V
Width:
12-1/4 in
Zones:
6