This product requires certification to purchase.

8-4/5 in. Circulator Pump Motor

Taco

8-4/5 in. Circulator Pump Motor

  • Fast #
  • Part #TMOTB101S
  • Item #3508382
  • Manufacturer Part #MOT-B-101S
5 out of 5 Customer Rating
Brand image
Taco

8-4/5 in. Circulator Pump Motor

  • Fast #
  • Part #TMOTB101S
  • Item #3508382
  • Manufacturer Part #MOT-B-101S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pro-Fit™
  • 115/60/1
  • Replaces Bell & Gossett and Armstrong pumps or parts
  • Requires Certification

Specifications

Depth:
8-4/5 in
Height:
8-4/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752536065
Volts:
115V
Width:
11-1/10 in