This product requires certification to purchase.

Boiler RESET Control 2 STG

Taco

Boiler RESET Control 2 STG

  • Fast #
  • Part #TPC7021
  • Item #1878226
  • Manufacturer Part #PC702-1
4.1 out of 5 Customer Rating
Brand image
Taco

Boiler RESET Control 2 STG

  • Fast #
  • Part #TPC7021
  • Item #1878226
  • Manufacturer Part #PC702-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Frequency: 50/60 Hz
  • Warranty: 1 Year
  • Requires Certification

Documents


Specifications

Depth:
22/25
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
TPC7021
UPC:
687752244434
Width:
2-7/8