Cast Iron Circulator Pump
Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Type:
- TVR25MF
- UL Listed:
- Yes
- UPC:
- 190145973311
- Watts:
- 810
- Weight:
- 41