VARI SPD DELTA-T CI CIRC PUMP
Delta-T Series VARI SPD DELTA-T CI CIRC PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Fluid Temperature: 240 F
- Frequency: 60 Hz
- Warranty: 3 Years
Documents
Specifications
- AMP:
- 0.71
- Collection:
- Delta-T Series
- Depth:
- 6-19/50
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 23 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/25 hp
- Material:
- Cast Iron
- Maximum Feet of Head:
- 10
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 3250
- Type:
- T007VDTF5
- UL Listed:
- Yes
- UPC:
- 687752868227
- Volts:
- 115V
- Width:
- 4-3/4