This product requires certification to purchase.

ECM 115/208/230V Cast Iron Circulator Pump

Taco

ECM 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #T0034EF2
  • Item #9435268
  • Manufacturer Part #VM3450-HY1-FC2A00
4.4 out of 5 Customer Rating
Brand image
Taco

ECM 115/208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #T0034EF2
  • Item #9435268
  • Manufacturer Part #VM3450-HY1-FC2A00
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.48
Connection Type:
Flanged
Flow Rate:
50 gpm
Maximum Feet of Head:
34
Maximum Temperature:
230
Minimum Temperature:
14
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
RPM:
4300
UPC:
190145905435
Volts:
115/208/230V