ECM 115/208/230V Stainless Steel Circulator Pump
ECM 115/208/230V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 0034e is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology.
- Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems.
- Taco circulators are for indoor use only
- 6.5” Flange to Flange dimension retrofits most circulators in its class
Documents
Specifications
- AMP:
- 1.48
- Connection Type:
- Flanged
- Flow Rate:
- 50 gpm
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 4300
- UPC:
- 190145905428
- Volts:
- 115/208/230V