This product requires certification to purchase.

1-1/2 in. Stainless Steel Flange Set

Taco

Freedom Flange 1-1/2 in. Stainless Steel Flange Set

  • Fast #
  • Part #T1941542SF
  • Item #3916111
  • Manufacturer Part #194-1542SF
4.9 out of 5 Customer Rating
Brand image
Taco

Freedom Flange 1-1/2 in. Stainless Steel Flange Set

  • Fast #
  • Part #T1941542SF
  • Item #3916111
  • Manufacturer Part #194-1542SF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Freedom Flange
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752611267