Freedom Flange 1-1/2 in. Flanged Freedom Flange Set

Part #T110254SF  |  Item #3916115  |  Manufacturer Part #110-254SF

$60.87 EACH

Fitting Sizes:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Companion flange for most Taco circulators
  • Easy on easy off with common adjustable wrench
  • Fits 005-0011; 0013; 0014 and 110-113
  • Bronze versions available in both threaded and sweat connections

Lead Law Compliant

Documents

Specifications

Collection: Freedom Flange

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: Yes