Taco
Freedom Flange 2 in. Cast Iron Pump Flange
Part #T185086C | Item #2472507 | Manufacturer Part #185-086C
Fitting Sizes:
2 inHow to get it:
Product Details
Specifications
Brand Model Compatibility: 1400-60 Series, 1400-65 Series, 1400-70 Series, 2400-60 Series, 2400-65 Series, 2400-70 Series
Collection: Freedom Flange
End Connection 1: NPT
End Connection 2: Flanged
End Connections: NPT x Flanged
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Material: Cast Iron
UL Listed: No
-
Starting at $56.91
-
Starting at $56.91
-
Starting at $168.63
-
Starting at $56.91