1/8 HP 115V Stainless Steel Circulator Pump
Genie™ 1/8 HP 115V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
-
Lead Law Compliant
Specifications
- AMP:
- 1.76
- Collection:
- Genie™
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Depth:
- 7-14/25 in
- Flow Rate:
- 8 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/8 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752350494
- Volts:
- 115V
- Width:
- 6-5/8 in