This product requires certification to purchase.

HIGH EFF WET-ROTOR CIRC BACNET STAINLESS STEEL NSF 3 1380 WATTS

Taco

HIGH EFF WET-ROTOR CIRC BACNET STAINLESS STEEL NSF 3 1380 WATTS

  • Fast #
  • Part #TVR30MSF
  • Item #9630654
  • Manufacturer Part #VR30M-SF
4 out of 5 Customer Rating
Brand image
Taco

HIGH EFF WET-ROTOR CIRC BACNET STAINLESS STEEL NSF 3 1380 WATTS

  • Fast #
  • Part #TVR30MSF
  • Item #9630654
  • Manufacturer Part #VR30M-SF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
Yes
Minimum Temperature:
230
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
Pump
Pump Application:
Domestic Hot Water
Pump Body Material:
Stainless Steel
Pump Motor Type:
ECM
Pump Mounting:
Flanged
Pump Phase:
1
Pump Stage:
1
Type:
TVR30MSF
UL Listed:
Yes
UPC:
190145973168
Watts:
1380
Weight:
72