High-Efficiency Circulator Pump with Stainless Steel Union Connection
High-Efficiency Circulator Pump with Stainless Steel Union Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bluetooth® wireless communication for read & write functionality
- Intuitive 0018e ECM Circulator Mobile App for iOS and Android
- 4 Operating modes to choose from: Min./Max. fixed speed, Constant pressure, Proportional pressure
- TacoAdapt™ – self-adjusting proportional pressure
- BIO Barrier® protects the pump from system contaminants (Cast Iron only)
- SureStart®, a Taco exclusive feature, is your no-callback safety net. It automatically purges air and unblocks the pump to keep it trouble-free.
- High-efficiency ECM technology uses up to 85% less electricity
- Dual electrical knockouts and 6? stranded wire leads for easy wiring
- Double insulated; no ground wire needed
- Whisper quiet operation
Documents
Specifications
- AMP:
- 0.54
- Connection Type:
- Union
- Flow Rate:
- 16 gpm
- Maximum Feet of Head:
- 18
- Pressure - Maximum:
- 125 psi, 150 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 4830
- Type:
- T0018ESU
- UPC:
- 190145684439
- Volts:
- 120V
- Watts:
- 44
- Weight:
- 4.6