6 ft. Water Recirculation System
This product has been replaced by
Manufacturer Part #HLS-2
Hot-Link® 6 ft. Water Recirculation System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 0.52
- Collection:
- Hot-Link®
- Cord Length:
- 6 ft
- Depth:
- 3-5/16 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 12 gpm
- Height:
- 5-3/4 in
- Horsepower:
- 1/40 hp
- IAPMO Listed:
- No
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- Material:
- Steel
- Maximum Feet of Head:
- 6
- Maximum Temperature:
- 220
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 125 psi
- Product Type:
- Link System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- Permanent Split Capacitor
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752612172
- Volts:
- 115V
- Weight:
- 7 lb
- Width:
- 3-17/25 in