This product requires certification to purchase.

Leak Breaker Water Sensor for LB-075-H-1LF Water Heater Shut-Off

Taco

Leak Breaker Water Sensor for LB-075-H-1LF Water Heater Shut-Off

  • Fast #
  • Part #T7240LB1
  • Item #7912941
  • Manufacturer Part #7240-LB1
4 out of 5 Customer Rating
Brand image
Taco

Leak Breaker Water Sensor for LB-075-H-1LF Water Heater Shut-Off

  • Fast #
  • Part #T7240LB1
  • Item #7912941
  • Manufacturer Part #7240-LB1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Works with Taco LeakBreaker Water Heater Shut-Off
  • Detects water in the event of a water heater containment failure
  • Molex wiring plug for easy wiring
  • Up to 10 sensors can be daisy-chained together for more coverage
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
140 psi
Characteristics & Features
Smart Home Enabled
No
Electrical & Operational Information
Maximum Temperature
220
Warranty & Product Information
Product Type
Sensor
UPC
190145068994