13.5 gpm 1/35 hp Cast Iron Cartridge Circulator Integral Flow Check Valve
Model 005-IFC® 13.5 gpm 1/35 hp Cast Iron Cartridge Circulator Integral Flow Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Integral flow check prevents gravity flow, eliminates separate in-line flow check, reduces installed cost, easy to service, and improved performance vs. in-line flow check
- Quiet, efficient operation
- Unique, replaceable cartridge is field serviceable
- Self lubricating
- Unmatched reliability-maintenance free
- Standard, high capacity output and compact design
- Maximum fluid temperature: 230 F
- Frequency: 60 Hz
- Warranty: 3 years
Documents
Specifications
- AMP:
- 0.52
- Collection:
- Model 005-IFC®
- Depth:
- 5-63/100
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- Flow Rate:
- 13.5 gpm
- Height:
- 6-3/8
- Horsepower:
- 1/35 hp
- IAPMO Listed:
- No
- Length:
- 5-5/8
- Material:
- Cast Iron
- Maximum Feet of Head:
- 7.5
- Maximum Immersible Depth:
- 7.5
- Maximum Temperature:
- 230
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- RPM:
- 3250
- UL Listed:
- Yes
- UPC:
- 687752541243
- Volts:
- 115V
- Weight:
- 8
- Width:
- 5