1/2 in. Union Press Pressure Reducing Valve with Autofill
Model 3350-H 1/2 in. Union Press Pressure Reducing Valve with Autofill
Product Details
Product Details
- Automatic pressure reset from fast fill
- Easy external dial-up pressure setting
- Set pressure indicator
- Simple serviceability with the unique one piece cartridge
- Internal check allows the cartridge to be replaced without draining the system
- Integral strainer
- ASSE 1003
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- Model 3350-H
- End Connection 1:
- FPT
- End Connection 2:
- Press
- End Connections:
- FPT x Press
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-9/16
- Material:
- Forged Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- EPDM
- Maximum Temperature:
- 210
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 190145274401
- Valve Body Material:
- Forged Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve