Rubber O-Ring
Rubber O-Ring
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 003, 003-B4, 003-BC4, 003-BC4-PNP, 003-ZB4, 003-ZF4-IFC, 005, 006, 007 Series
- Faucet Part Type:
- O-Ring
- Material:
- Rubber
- Product Type:
- O-Ring