Transition and Receiver Kit for Taco 0011-CF-USK Genie System
Transition and Receiver Kit for Taco 0011-CF-USK Genie System
Product Details
Product Details
- Wireless push button control for TacoGenie instant hot water circulator
- On demand instant hot water control
- Easy to install
- Compact design for tight spaces
Documents
Specifications
- Application:
- Heating, Accessories
- Color Finish Name:
- Black
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov