Cast Iron Circulator Pump
VR Series Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-efficiency ECM technology uses up to 85% less electricity
- Intuitive user interface with real-time feedback
- Constant speed, constant pressure, proportional pressure, and TacoAdapt™; self-adjusting proportional pressure
- BMS communication; modbus, BACnet, 0-10Vdc, PWM
- Parallel pump control; cascading, auto-rotate & main/ standby
- Standard #125 ANSI flanges (companion flange kit sold separately)
- Insulation shell included
Specifications
- AMP:
- 6
- ANSI:
- ANSI 420
- Collection:
- VR Series
- Connection Size:
- 1-1/2
- Connection Type:
- Flanged
- Flow Rate:
- 86 gpm
- Horsepower:
- 2/5 hp
- Maximum Feet of Head:
- 27
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 190145973380
- Volts:
- 110/240V
- Watts:
- 270 W
- Weight:
- 26 lb