This product requires certification to purchase.

Cast Iron Circulator Pump

Taco

VR Series Cast Iron Circulator Pump

  • Fast #
  • Part #TVR30MF
  • Item #9630657
  • Manufacturer Part #VR30M-F
3.3 out of 5 Customer Rating
Brand image
Taco

VR Series Cast Iron Circulator Pump

  • Fast #
  • Part #TVR30MF
  • Item #9630657
  • Manufacturer Part #VR30M-F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-efficiency ECM technology uses up to 85% less electricity
  • Intuitive user interface with real-time feedback
  • Constant speed, constant pressure, proportional pressure, and TacoAdapt™; self-adjusting proportional pressure
  • BMS communication; modbus, BACnet, 0-10Vdc, PWM
  • Parallel pump control; cascading, auto-rotate & main/ standby
  • Standard #125 ANSI flanges (companion flange kit sold separately)
  • Insulation shell included
  • Requires Certification

Specifications

AMP:
8
ANSI:
ANSI 420
Collection:
VR Series
Connection Size:
3
Connection Type:
Flanged
Flow Rate:
313 gpm
Horsepower:
1-9/10 hp
Maximum Feet of Head:
39
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
Yes
UPC:
190145973281
Volts:
200/240V
Watts:
1380 W
Weight:
66 lb