1/2 in. 24V 2-Way Sweat Zone Valve
Zone Sentry 1/2 in. 24V 2-Way Sweat Zone Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-directional flow and cannot be installed backwards
- Easy to wire quick connects
- Actuator replacement in seconds
- Multi-function LED assists with system troubleshooting
- Positional indicator shows the ball valve's actual position
- Manual override button
- Twelve valves per 40VA transformer
- Gear drive actuator uses up to 93% less energy
- Ball valve design offers the highest flow
- Maximum Fluid Temperature: 220 F
Specifications
- Collection:
- Zone Sentry
- Depth:
- 5-31/100 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- TZ050C22
- UPC:
- 190145582643
- Width:
- 2-3/8 in