1 in. - Zone Valve - NPT - 300 psi;125 psi - 20 to 220 Deg F (-7 to 104 Deg C) - 24V - Forged Brass / Plastic
Zone Sentry® 1 in. - Zone Valve - NPT - 300 psi;125 psi - 20 to 220 Deg F (-7 to 104 Deg C) - 24V - Forged Brass / Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- AMP:
- 0.48, 0.5, 0.06, 1
- Collection:
- Zone Sentry®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Height:
- 4-1/8
- IAPMO Listed:
- No
- Length:
- 3-7/8
- Material:
- Forged Brass, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi, 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air Handler, Pumps, Radiators, Water
- UL Listed:
- No
- UPC:
- 190145582506
- Valve Body Material:
- Brass
- Valve Body Style:
- 2-way
- Valve Bonnet Type:
- Threaded
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Watts:
- 11.4
- Width:
- 2-3/8